Ferrule, Steel, 1/4 in
Mfr # 7165X04
Zoro # G103576522
product price: $0.51
/eaSold in multiples of 21 for $10.71
Key Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
Compatible Tube Outer Diameter
1/4 in
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X04
Zoro #
G103576522
UPC #
-
Country of Origin
China
Dimensions
Compatible Tube Outer Diameter
1/4 in
Overall Length
11/32 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
5,250 psi
Color
Clear
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Air-Way, Ferulok(R)
Fitting Material
Steel
Series
7000 Series Ermeto
Fitting Shape
Ferrule
Operating Pressure - Maximum
5,250 psi
Material Grade
12L14, 12L15
Product Type
Compression Fitting Sleeve
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 1/4 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.