Ferrule, Steel, 3/16 in
Mfr # 7165AX03
Zoro # G303576476
product price: $0.84
/eaSold in multiples of 13 for $10.92
Key Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Overall Length
11/32 in
Maximum Operating Pressure
6,000 psi
Finish/Coating
Zinc Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165AX03
Zoro #
G303576476
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11/32 in
Compatible Tube Outer Diameter
3/16 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Maximum Operating Pressure
6,000 psi
Finish/Coating
Zinc Trivalent
Minimum Operating Temperature
-30 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Material
Steel
Series
7000 Series Ermeto
Compatible Fitting Brands
Air-Way, Ferulok(R)
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Color
Clear
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Material Grade
12L14, 12L15
Operating Pressure - Maximum
6,000 psi
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 3/16 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.