Ferrule, Steel, 3/16 in
Mfr # 7165X03
Zoro # G403576505
product price: $0.56
/eaKey Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Compatible Tube Outer Diameter
3/16 in
Compatible Fitting Brands
Air-Way, Ferulok(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X03
Zoro #
G403576505
UPC #
-
Country of Origin
China
Dimensions
Compatible Tube Outer Diameter
3/16 in
Overall Length
9/32 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Ferulok(R)
Finish/Coating
Zinc Trivalent
Minimum Operating Temperature
-30 Degrees F
Color
Clear
System of Measurement
Imperial
Series
7000 Series Ermeto
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
6,000 psi
Fitting Material
Steel
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
6,000 psi
Material Grade
12L14, 12L15
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 9/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 3/16 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.