Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Steel, 3/4 in

  • Mfr # 7165X12

  • Zoro # G003575397


product price: $2.59
/ea

Key Features

Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Overall Length
13/32 in
Finish/Coating
Zinc Trivalent
Compatible Tube Outer Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165X12
Zoro #
G003575397
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/32 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
Minimum Operating Temperature
-30 Degrees F
Series
7000 Series Ermeto
Maximum Operating Pressure
3,250 psi
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Air-Way, Ferulok(R)
System of Measurement
Imperial
Fitting Material
Steel
Color
Clear
Maximum Operating Temperature
450 Degrees F
Fitting Shape
Ferrule
Operating Pressure - Maximum
3,250 psi
Material Grade
12L14, 12L15
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 3/4 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.