Ferrule, Steel, 3/8 in
Mfr # 7165X06
Zoro # G003576448
product price: $0.71
/eaKey Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Compatible Fitting Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X06
Zoro #
G003576448
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/8 in
Compatible Tube Outer Diameter
3/8 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Compatible Fitting Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
5,000 psi
System of Measurement
Imperial
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Ferulok(R)
Minimum Operating Temperature
-30 Degrees F
Series
7000 Series Ermeto
Fitting Shape
Ferrule
Operating Pressure - Maximum
5,000 psi
Product Type
Compression Fitting Sleeve
Material Grade
12L14, 12L15
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 3/8 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.