Zoro Homepage

Fitting 68X4 Connector Male 1/4Inx1/8In

  • Mfr # 68X4

  • Zoro # G3564429


product price: $4.15
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Brass
Hydraulic Tube Size
1/4 in
Length (In.)
0.88 in
Hydraulic Fitting Thread Type
Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68X4
Zoro #
G3564429
UPC #
-
Country of Origin
China

Dimensions

Hydraulic Tube Size
1/4 in
Length (In.)
0.88 in
Hydraulic Fitting Thread Size
1/8"-27
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
7/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Brass
Hydraulic Fitting Thread Type
Male NPT
Standards
SAE
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Material Grade
CA360
System of Measurement
Imperial
Operating Temperature - Maximum
220 Degrees F
For Media Type
Air
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade CA360, Overall Length 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.