Fl Fitting, Crimp, 1-1/4" Hose, 1-1/2" Fl
Mfr # 20Z-G84
Zoro # G3011760
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Standards
SAE J516
Hydraulic Flange Size
1 1/2 in
Finish
Trivalent Chromate, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20Z-G84
Zoro #
G3011760
UPC #
-
Country of Origin
United States
Dimensions
Hydraulic Flange Size
1 1/2 in
Hose Dash Size
24
Length (In.)
6.04 in
For Hose Dash Size
-24
Details
Item
Hydraulic Flange Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Standards
SAE J516
Finish
Trivalent Chromate, Zinc
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Flange Code
61
Hydraulic Hose I.D.
1 1/4 in
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 6.04 in, For Hose Dash Size -24, Finish Trivalent Chromate, Zinc, Standards SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.