Flared Fitting Nut, Steel, 3/16 in

  • Mfr # 105X3
  • Zoro # G3563808
product price: 
$
0.53
/ea

Key Features

Fitting Connection Type
Inverted Flare
Length
9/16 in
Fitting Shape
Nut
Fitting Material
Steel
Connection
Inverted Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105X3
Zoro #
G3563808
UPC #
-
Country of Origin
China
Item
Flared Fitting Nut
Fitting Connection Type
Inverted Flare
Fitting Shape
Nut
Fitting Material
Steel
Connection
Inverted Flare
For Use With
Aluminum Tubing, Copper, Steel
Temp. Range
-40 Degrees to 200 Degrees F
Type
Male
Material
Brass
Pressure (PSI)
2,000
Sub-Category
Nuts
Standards
ASA, ASME, MS, SAE 040110
Maximum Operating Pressure
2,000 psi
Material Grade
CA360
Compatible Auto Systems
Domestic
Application
Hydraulics
Maximum Operating Temperature
200 Degrees F
Flare Angle
45 Degrees
Specific Fitting Shape
Flared Nut
Compatible Tube Material
Steel
Minimum Operating Temperature
40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
2,000 psi

Dimensions

Length
9/16 in
Thread Size
3/8-24
Outside Dia.
3/8 in
Hex Size
3/8 in
Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
9/16 in
Fitting Thread Size
3/8"-24
Wire Rope Length
9/16 in

Description

Flared Fitting Nut, Application Hydraulics, Fitting Thread Size 3/8 In.-24, Flare Angle 45 Degrees , Fitting Material Steel, Hex Size 3/8 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Flared Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 3/16 in, Standards ASA, ASME, MS, SAE 040110, Compatible Tube Material Steel, Fitting Connection Type Inverted Flare, Material Grade CA360

Ratings & reviews