Zoro Homepage

Ground Plug Valve, 1/8 In, 30 PSI, Brass

  • Mfr # 6804

  • Zoro # G0384526


product price: $23.39
/ea

Key Features

Pipe Size
1/8"
Connection Type
FNPT x FNPT
Valve Design
2-Way
Body Material
Brass
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804
Zoro #
G0384526
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8"
Overall Height
1-7/8"
Overall Length
1-7/16"
Connection Size - Side 1
1/8 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/8 in

Details

Connection Type
FNPT x FNPT
Valve Design
2-Way
Body Material
Brass
Item
Ground Plug Valve
Max. Pressure
30 psi
Handle Type
Lever Operated
Temp. Range
-65 Degrees To 250 Degrees F
Standards
ISO 9002
Maximum Pressure - Operating
30 psi
Handle Material
Brass
Valve Flow Pattern
2-Way
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Plug Material
Brass
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
For Media
Fluids
Valve Series
Ground Plug & Multiple Shut-Offs

Description

Ground Plug Valve, 2-Way, Body Material Brass, Connection Type FNPT x FNPT, Pipe Size 1/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever, Overall Height 1 7/8 in, Overall Length 1.46 in, Standards ISO 9002

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.