Zoro Homepage

Ground Plug Valve, 45 Deg, 1/8 In, Brass

  • Mfr # 537

  • Zoro # G1331915


product price: $28.79
/ea

Key Features

Tube Size
1/4"
Connection Type
Flare
Valve Design
2-Way
Body Material
Brass
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537
Zoro #
G1331915
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4"
Overall Length
2 in
Overall Height
1 7/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/8 in

Description

Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Flare, Tube Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever, Overall Height 1 7/8 in, Overall Length 2 in, Standards ISO 9002

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.