Zoro Homepage

Hose 1-1/4In Hose For Return Hose

  • Mfr # H03920

  • Zoro # G3204120


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03920
Zoro #
G3204120
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Outside Dia. (In.)
1-53/64
Min. Bend Radius (In.)
5
Dash Size
-20
Hose Inside Dia. (In.)
1-1/4
Hose Length (Ft.)
50
Hose Outside Dia.
1 53/64 in

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H039, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 100R4, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.