Zoro Homepage

Hydraulic Hose, 1-1/4in.IDx150 ft.

  • Mfr # H03920-150

  • Zoro # G3010589


product price: $2,855.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03920-150
Zoro #
G3010589
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
150 ft
Hose Inside Dia. (In.)
1-1/4
Hose Length (Ft.)
150
Min. Bend Radius (In.)
4
Hose Outside Dia. (In.)
1-53/64
Dash Size
20
Hose Outside Dia.
1 53/64 in

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 53/64 in, Hose Length 150 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H039, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards ABS, J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.