This item is Discontinued.

Weatherhead Hydraulic Hose, 13/32in.IDx250 ft. H06908-250R

Hydraulic Hose, 13/32in.IDx250 ft. (Discontinued)

  • Mfr # H06908-250R
  • Zoro # G3010467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H06908-250R
Zoro #
G3010467
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
13/32 in
Hose Length
250 ft
Hose Inside Dia. (In.)
13/32
Hose Outside Dia. (In.)
49/64
Min. Bend Radius (In.)
4-5/8
Hose Length (Ft.)
250
Dash Size
08
Hose Outside Dia.
3/4 in

Details

Max. Working Pressure @ 70 F
2,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, DOT AII, SAE 100R5, SAE J1402 Type II
Hose Cover Material
Fiber
Hose Tube Material
Nitrile
Cover Material
Fiber Braid
Reinforcement
Fiber Braid, Steel Braid
Tube Material
Nitrile
Safety Factor
4:1
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Operating Pressure (PSI)
2000
Application
Truck and Hydraulic
Item
Hydraulic Hose
Type
Crimped
Hose Reinforcement Material
Fiber
Series
H069
Hose Configuration
Bulk Hose
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 13/32 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, DOT AII, SAE 100R5, SAE J1402 Type II, Hose Configuration Bulk Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.