Zoro Homepage

Hydraulic Hose, 3/4in.IDx50 ft., 750 psi

  • Mfr # H01712-50

  • Zoro # G3010701


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
750 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
J1942/1, MSHA, SAE 100R3, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01712-50
Zoro #
G3010701
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Length (Ft.)
50
Min. Bend Radius (In.)
6
Dash Size
12
Hose Outside Dia. (In.)
1-1/4
Hose Inside Dia. (In.)
3/4
Hose Outside Dia.
1 1/4 in

Details

Max. Working Pressure @ 70 F
750 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
J1942/1, MSHA, SAE 100R3, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Tube Material
Nitrile
Operating Pressure (PSI)
750
Reinforcement
(2) Fiber Braid
Application
General Purpose Hydraulic
Cover Material
Neoprene
Safety Factor
4:1
Type
Crimped
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Hydraulic Hose
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Series
H017
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H017, Max. Working Pressure @ 70 F 750 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.