Shop WEATHERHEAD
See all product information
Create Account
Hydraulic Hose Fitting, 3/8"-18, NPT, PK5
Mfr # 10506B-206
Zoro # G3012585
product price:Â
$
50.69
/pk of 5, $10.14/ea
Key Features
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Brass x Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10506B-206
- Zoro #
- G3012585
- UPC #
- -
- Country of Origin
- India
Dimensions
- Fitting Size
- 3/8 in x 3/8 in
- Hose Dash Size
- 6
- Hydraulic Fitting Thread Size
- 3/8"-18
- Length (In.)
- 1.64
- For Hose Dash Size
- -6
- Hose Fitting B Size
- 3/8 in
- Thread Size
- 3/8"-18
- Compatible Pipe Size
- 3/8 in
- Overall Length
- 1.64 in
- Barb Size
- 3/8 in
- Hose Fitting A Size
- 3/8 in
- Wire Rope Length
- 1.64 in
- Length
- 1.64 in
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 3/8 in, Thread Type NPT