Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04E-B44
Zoro #
G3014107
UPC #
-
Country of Origin
Mexico
Dimensions
Fitting Size
7/16 in x 1/4 in
Length (In.)
2.94
Hose Dash Size
4
Hydraulic Fitting Thread Size
7/16"-24
For Hose Dash Size
-4
Hose Fitting A Size
7/16 in
Hose Fitting B Size
1/4 in
Thread Size
7/16"-24
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 7/16 In.-24, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.