HydrCrimpFTG, Crimp, 1/4", 90 Elbow
- Mfr # 04E-665
- Zoro # G2284451
product price:Â
$
18.79
/ea
Key Features
Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04E-665
- Zoro #
- G2284451
- UPC #
- -
- Country of Origin
- Japan
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Finish
- Zinc, Trivalent Chromate
- For Use With Hose Series
- H009, H209, H243, H265, H275, H277, H285, H435, H436
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Female JIC
- Standards
- SAE J516
- Thread Type
- JIC
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1/2 in x 1/4 in
- Hydraulic Fitting Thread Size
- 1/2"-20
- Length (In.)
- 2.47 in
- Hose Dash Size
- 5
- For Hose Dash Size
- -4
- Hose Fitting A Size
- 1/2 in
- Thread Size
- 1/2"-20
- Hose Fitting B Size
- 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.