Shop All Brake Parts
Weatherhead
Male Connector, 1/8-27, 3/16 In Tube Sz
Mfr # 1868X3
Zoro # G2011055
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131
- Pipe Size 1/8 in
- Gasket Material Ethylene Propylene Rubber
- Material Brass
- Sub-Category Straight Connectors
Product Information
- Brand Weatherhead
- MFR # 1868X3
- Zoro # G2011055
- Country of Origin Italy
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Tube Size | 3/16 in |
Overall Length | 15/16 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, G1203-Krrb (G1203-KRRB)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3751)
- A & I PRODUCTS Pulley 5" x5" x0.8" (A-PLW5)
- RTX Alloy Wheel, Arai 16x6.5 5x114.3 ET40 CB67.1 Gloss Black (082011)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- WEATHERHEAD Male Run Tee, 1/4-18, 1/4 In Tube Sz (1871X4X4)
- WEATHERHEAD Male Connector, 1/8-27, 5/32 In Tube Sz (1868X2.5)
- SYNFLEX Air Brake Tubing, 100 ft., Black (4247-0410-100)
- Weatherhead Brake Parts