Zoro Homepage

Needle Valve, Angled, Brass, 1/8 x 5/16 In.

  • Mfr # A655

  • Zoro # G2817035


product price: $18.79
/ea

Key Features

Pipe Size
1/8" x 5/16"
Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Length
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A655
Zoro #
G2817035
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8" x 5/16"
Length
1 9/16 in
Max. Height
1 3/32 in
Connection Size - Side 1
3/8 in
Maximum Height
1 1/2 in
Connection Size - Side 2
1/8 in
Overall Length
1.56 in
Nominal Valve Size
1/8 in

Details

Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Temp. Rating
0 Degrees to 250 Degrees F
Fitting Style
Angled
Seal Material
Metal
Handle Material
Steel
Stem Type
Brass
Maximum Pressure - Operating
150 psi
Stem Material
Brass
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
IPS
Connection Gender - Side 2
Male
Connection Type - Side 1
Compression
Valve Body Style
Angle
Operating Temperature - Minimum
65 Degrees F

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 3/32 in, Length 1 9/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.