Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 1 1/2 in

  • Mfr # 7105X24T

  • Zoro # G903576678


product price: $12.29
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ISO, NAHAD, NFPA, SAE
Hex Size
2 1/4 in
Finish
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105X24T
Zoro #
G903576678
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2 1/4 in
Compatible Tube Outer Diameter
1 1/2 in
Thread Size
1 5/8"-12
Overall Length
1 1/32 in

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Series
7000 Series Ermeto
Color
Clear
Compatible Fitting Brands
Air-Way, Ferulok(R)
System of Measurement
Imperial
Maximum Operating Pressure
2,000 psi
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
450 Degrees F
Material Grade
12L14, 12L15
Operating Pressure - Maximum
2,000 psi
For Media Type
Chemicals
Operating Temperature - Minimum
-30 Degrees F

Description

Compression Fitting Nut, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/32 in, Thread Size 1 5/8 In.-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 1/2 in, Compatible Fitting Brands Air-Way, Ferulok(R), Series 7000 Series Ermeto

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.