Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 1 in

  • Mfr # 7105X16T

  • Zoro # G403576598


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Finish
Zinc Trivalent
Hex Size
1 1/2 in
Standards
ASME, ISO, NAHAD, NFPA, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105X16T
Zoro #
G403576598
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/2 in
Compatible Tube Outer Diameter
1 in
Thread Size
1 5/16"-12
Overall Length
1 1/16 in

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Ferulok(R)
Fitting Material
Steel
Color
Clear
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Series
7000 Series Ermeto
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
2,500 psi
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Fitting Shape
Nut
Operating Pressure - Maximum
2,500 psi
Material Grade
12L14, 12L15
For Media Type
Chemicals
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/16 in, Thread Size 1 5/16 In.-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Air-Way, Ferulok(R), Series 7000 Series Ermeto

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.