Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 1/2 in

  • Mfr # 7105X08T

  • Zoro # G503575705


product price: $1.59
/ea
Sold in multiples of 8 for $12.72

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
7/8 in
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7105X08T
Zoro #
G503575705
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/8 in
Overall Length
27/32 in
Thread Size
3/4"-16
Compatible Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
System of Measurement
Imperial
Fitting Material
Steel
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
4,500 psi
Minimum Operating Temperature
-30 Degrees F
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Compatible Fitting Brands
Air-Way, Ferulok(R)
Maximum Operating Temperature
450 Degrees F
Color
Clear
Series
7000 Series Ermeto
Fitting Shape
Nut
Operating Temperature - Maximum
450 Degrees F
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Chemicals
Operating Pressure - Maximum
4,500 psi
Material Grade
12L14, 12L15

Description

Compression Fitting Nut, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 27/32 in, Thread Size 3/4 In.-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Air-Way, Ferulok(R), Series 7000 Series Ermeto

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.