Nut, Steel, Compression, 1/4 in
Mfr # 7105X04T
Zoro # G703575703
product price: $0.80
/eaSold in multiples of 14 for $11.20
Key Features
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
9/16 in
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7105X04T
Zoro #
G703575703
UPC #
-
Country of Origin
China
Dimensions
Hex Size
9/16 in
Compatible Tube Outer Diameter
1/4 in
Thread Size
7/16"-20
Overall Length
11/16 in
Description
Compression Fitting Nut, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 11/16 in, Thread Size 7/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Air-Way, Ferulok(R), Series 7000 Series Ermeto
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.