Nut, Steel, Compression, 3/8 in
Mfr # 7105X06T
Zoro # G603575681
product price: $0.98
/eaKey Features
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
11/16 in
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7105X06T
Zoro #
G603575681
UPC #
-
Country of Origin
China
Dimensions
Hex Size
11/16 in
Compatible Tube Outer Diameter
3/8 in
Overall Length
3/4 in
Thread Size
9/16"-8
Description
Compression Fitting Nut, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 3/4 in, Thread Size 9/16 In.-8, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Air-Way, Ferulok(R), Series 7000 Series Ermeto
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.