Zoro Homepage

Pipe Bushing 1/4Inx1/2In, 3220X8X4

  • Mfr # 3220X8X4

  • Zoro # G3564018


product price: $3.79
/ea

Key Features

Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
5000
Fitting Shape
Straight
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3220X8X4
Zoro #
G3564018
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/4 in
Fitting Thread Size 1
1/4"-18
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
0.75
Fitting Thread Size 2
1/2"-14
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/4 in
Compatible Pipe Size
1/4 in, 1/2 in
Thread Size
1/2"-14, 1/4"-18
Overall Length
0.75 in

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, 1/4 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.75 in, Fitting Material Brass x Brass, CA360, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.