Zoro Homepage

Pipe Plug Hex Head 3/8In Male, 3152X6

  • Mfr # 3152X6

  • Zoro # G3563911


product price: $4.29
/ea

Key Features

Fitting Size
3/8 in
Fitting Connection Type
NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Plug
For Hose I.D.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152X6
Zoro #
G3563911
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in
Fitting Thread Size 1
3/8"-18
Hydraulic Fitting Thread Size
3/8"-18
Length (In.)
0.72
For Hose Dash Size
-6
Thread Size
3/8"-18
Fitting Thread Size 2
3/8"-18
Overall Length
0.72mm

Description

Hydraulic Hose Plug, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, 1,200 psi, Reusable Yes, Brass, CA360, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.