Plug, Carbon Steel, Compression 3/4 in
Mfr # 7229X12
Zoro # G703575482
product price: $10.79
/eaKey Features
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Finish
Dura-Kote
Standards
SAE 080109
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7229X12
Zoro #
G703575482
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size
1 1/16"-12
Fitting Tube Size Outer Diameter
3/4 in
Details
Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Finish
Dura-Kote
Standards
SAE 080109
System of Measurement
Imperial
Finish/Coating
Dura-Kote
Application
Hydraulics
Series
7000 SERIES EMERTO
Maximum Operating Temperature
450 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Carbon Steel
Maximum Operating Pressure
3,250 psi
Compatible Fitting Brands
Air-Way, Ferulok(R)
Fitting Shape
Plug
Operating Temperature - Minimum
-65 Degrees F
Material Grade
12L14, 12L15
For Media Type
Oils
Operating Pressure - Maximum
3,250 psi
Operating Temperature - Maximum
450 Degrees F
Description
Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Dura-Kote, Fitting Material Carbon Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 12L14, 12L15, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Fitting Thread Size 1 1/16 In.-12, Series 7000 SERIES EMERTO, Standards SAE 080109
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.