Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1 in, FNPT 1 1/4 in

  • Mfr # 7255X16X16

  • Zoro # G903575794


product price: $19.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
1 31/50 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Thread Size A
1 5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X16X16
Zoro #
G903575794
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/50 in
Thread Size A
1 5/16-12
Thread Size B
1-11 1/2
Overall Length
2 1/8 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size 1
1 5/16-12
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Maximum Operating Pressure
2,400 psi
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Application
Hydraulics
Fitting Side B Connection Type
FNPT
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Fitting Material
Steel
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
2,400 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,400 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.