Zoro Homepage

Strt, Steel, Comp. 1 in, MNPT 1 in

  • Mfr # 7205X16X12

  • Zoro # G003575557


product price: $26.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 37/100 in
Pipe Size
3/4 in
Finish
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X16X12
Zoro #
G003575557
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 37/100 in
Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 7/8 in
Thread Size A
1 5/16-12
Fitting Side A Tube Outer Diameter
1 in
Thread Size B
3/4-14
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
3/4-14
Thread Size 1
1 5/16-12
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
System of Measurement
Imperial
Color
Clear
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Fitting Material
Steel
Application
Hydraulics
Series
Ermeto Flareless
Maximum Operating Pressure
2,400 psi
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Air-Way, Parker
Fitting Shape
Straight
Operating Temperature - Minimum
-30 Degrees F
Connector Type
Adapter
For Media Type
Air, Fuels, Oils
Operating Pressure - Maximum
2,400 psi
Operating Temperature - Maximum
450 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,400 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.