Zoro Homepage

Strt, Steel, Comp. 1 in, MNPT 1/8 in

  • Mfr # 7325X16X16

  • Zoro # G603575193


product price: $32.39
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Finish
Zinc Trivalent
Hex Size
1 31/50 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Thread Size B
1 5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325X16X16
Zoro #
G603575193
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/50 in
Thread Size B
1 5/16-12
Fitting Side B Tube Outer Diameter
1 in
Overall Length
2 23/32 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
1 5/16-12
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Thread Size 1
1 5/16-12
Thread Size 2
1 5/16-12

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Minimum Operating Temperature
-30 Degrees F
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Trivalent
Color
Clear
Series
Ermeto Flareless
Compatible Fitting Brands
Air-Way, Parker
Fitting Material
Steel
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
2,500 psi
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Application
Hydraulics
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Connector Type
Coupling
For Media Type
Air, Fuels, Oils
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
2,500 psi
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape Straight Bulkhead Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.