Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/2 in,

  • Mfr # 7305X08X08

  • Zoro # G603575667


product price: $7.99
/ea

Key Features

Specific Fitting Shape
Straight Connector
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Hex Size
81/100 in
Maximum Operating Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X08X08
Zoro #
G603575667
UPC #
-
Country of Origin
China

Dimensions

Hex Size
81/100 in
Overall Length
1 13/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/4-16
Thread Size A
3/4-16
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-16

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Fitting Material
Steel
System of Measurement
Imperial
Series
Ermeto Flareless
Minimum Operating Temperature
-30 Degrees F
Fitting Side A Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Pressure
4,500 psi
Application
Hydraulics
Fitting Shape
Straight
Operating Pressure - Maximum
4,500 psi
Operating Temperature - Maximum
450 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 3/4-16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.