Zoro Homepage

Strt, Steel, Comp. 1/2 in, Comp. 5/8 in

  • Mfr # 7325X08X08

  • Zoro # G103575211


product price: $10.69
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 in
Finish
Zinc Trivalent
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325X08X08
Zoro #
G103575211
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 in
Overall Length
2 7/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/4-16
Thread Size A
3/4-16
Thread Size 1
3/4-16
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Color
Clear
Application
Hydraulics
Fitting Side A Connection Type
Compression
Fitting Material
Steel
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Pressure
4,500 psi
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Series
Ermeto Flareless
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Connector Type
Coupling
Operating Pressure - Maximum
4,500 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 7/32 in, Specific Fitting Shape Straight Bulkhead Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.