Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/8 in,

  • Mfr # 7305X02X02

  • Zoro # G103575792


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
43/100 in
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Thread Size B
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X02X02
Zoro #
G103575792
UPC #
-
Country of Origin
China

Dimensions

Hex Size
43/100 in
Thread Size B
5/16-24
Overall Length
1 1/32 in
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size A
5/16-24
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-24
Thread Size 2
5/16-24

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-30 Degrees F
Application
Hydraulics
Fitting Side A Connection Type
Compression
Series
Ermeto Flareless
Compatible Fitting Brands
Air-Way, Parker
Fitting Material
Steel
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
6,500 psi
Color
Clear
Fitting Shape
Straight
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
6,500 psi
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Fuels, Oils
Connector Type
Adapter
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 6,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 5/16-24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.