Zoro Homepage

Strt, Steel, Comp. 1/8 in, MNPT 1/4 in

  • Mfr # 7205X02X02

  • Zoro # G103575358


product price: $3.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Hex Size
43/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X02X02
Zoro #
G103575358
UPC #
-
Country of Origin
China

Dimensions

Hex Size
43/100 in
Thread Size B
1/8-27
Thread Size A
5/16-24
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
1 1/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-24
Thread Size 2
1/8-27

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
Fitting Material
Steel
Series
Ermeto Flareless
System of Measurement
Imperial
Application
Hydraulics
Color
Clear
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
8,000 psi
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Temperature
450 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-30 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
8,000 psi
For Media Type
Air, Fuels, Oils
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
450 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.