Strt, Steel, Comp. 3/16 in,
Mfr # 7305X03X03
Zoro # G203575685
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Specific Fitting Shape
Straight Connector
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Hex Size
43/100 in
Compatible Fitting Brands
Air-Way, Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305X03X03
Zoro #
G203575685
UPC #
-
Country of Origin
China
Dimensions
Hex Size
43/100 in
Thread Size A
3/8-24
Overall Length
1 1/8 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size B
3/8-24
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 2
3/8-24
Thread Size 1
3/8-24
Description
Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 3/8-24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.