Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/16 in, MNPT 1/8 in

  • Mfr # 7205X03X02

  • Zoro # G703575369


product price: $3.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
43/100 in
Pipe Size
1/8 in
Finish
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X03X02
Zoro #
G703575369
UPC #
-
Country of Origin
China

Dimensions

Hex Size
43/100 in
Pipe Size
1/8 in
Thread Size A
3/8-24
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Pipe Size
1/8 in
Overall Length
1 3/32 in
Thread Size B
1/8-27
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 1
3/8-24
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Color
Clear
Maximum Operating Pressure
6,000 psi
Finish/Coating
Zinc Trivalent
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Fitting Side B Connection Type
MNPT
Application
Hydraulics
Fitting Shape
Straight
For Media Type
Air, Fuels, Oils
Connector Type
Adapter
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Maximum
450 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.