Zoro Homepage

Strt, Steel, Comp. 3/4 in, Comp. 1 in

  • Mfr # 7325X12X12

  • Zoro # G803575139


product price: $22.19
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 37/100 in
Finish
Zinc Trivalent
Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325X12X12
Zoro #
G803575139
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 37/100 in
Overall Length
2 23/32 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size B
1 1/16-12
Thread Size A
1 1/16-12
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size 2
1 1/16-12
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1 1/16-12
Fitting Side 2 Tube Outer Diameter
3/4 in

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape Straight Bulkhead Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.