Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in, ORB 1 1/16 in

  • Mfr # 7315X12X12

  • Zoro # G603575100


product price: $11.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 1/4 in
Finish
Zinc Trivalent
Pipe Size
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315X12X12
Zoro #
G603575100
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/4 in
Pipe Size
1 1/16 in
Thread Size A
1 1/16-12
Thread Size B
1 1/16-12
Fitting Side B Pipe Size
1 1/16 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
1 25/32 in
Thread Size 2
1 1/16-12
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1 1/16 in
Thread Size 1
1 1/16-12

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Series
Ermeto Flareless
Application
Hydraulics
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
3,250 psi
Color
Clear
Fitting Side B Connection Type
MORB
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Trivalent
System of Measurement
Imperial
Fitting Shape
Straight
Operating Pressure - Maximum
3,250 psi
Fitting Side 2 Connection Type
ORB
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 1/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.