Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/8 in,

  • Mfr # 7305X06X04

  • Zoro # G603575704


product price: $5.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Hex Size
31/50 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X06X04
Zoro #
G603575704
UPC #
-
Country of Origin
China

Dimensions

Hex Size
31/50 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size A
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 7/32 in
Thread Size B
7/16-20
Thread Size 2
7/16-20
Thread Size 1
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Pressure
5,000 psi
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
Series
Ermeto Flareless
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Application
Hydraulics
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
Straight
For Media Type
Air, Fuels, Oils
Operating Pressure - Maximum
5,000 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 9/16-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.