Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/8 in,

  • Mfr # 7305X06X06

  • Zoro # G103575785


product price: $4.49
/ea

Key Features

Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Hex Size
31/50 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X06X06
Zoro #
G103575785
UPC #
-
Country of Origin
China

Dimensions

Hex Size
31/50 in
Thread Size B
9/16
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/4 in
Thread Size A
9/16
Thread Size 1
9/16
Thread Size 2
9/16
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Material
Steel
System of Measurement
Imperial
Series
Ermeto Flareless
Compatible Fitting Brands
Air-Way, Parker
Application
Hydraulics
Maximum Operating Pressure
5,000 psi
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-30 Degrees F
Color
Clear
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Trivalent
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
5,000 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 9/16, Thread Size B 9/16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.