Strt, Steel, Comp. 5/16 in,
Mfr # 7305X05X05
Zoro # G203575630
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
14/25 in
Application
Hydraulics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305X05X05
Zoro #
G203575630
UPC #
-
Country of Origin
China
Dimensions
Hex Size
14/25 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
1 7/32 in
Thread Size B
1/2-20
Thread Size A
1/2-20
Thread Size 1
1/2-20
Thread Size 2
1/2-20
Fitting Side 1 Tube Outer Diameter
5/16 in
Description
Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 1/2-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.