Zoro Homepage

Strt, Steel, Comp. 5/16 in, FNPT 1/4 in

  • Mfr # 7255X05X04

  • Zoro # G203575388


product price: $10.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
3/4 in
Finish
Zinc Trivalent
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X05X04
Zoro #
G203575388
UPC #
-
Country of Origin
China

Dimensions

Hex Size
3/4 in
Pipe Size
1/4 in
Thread Size A
1/2-20
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size B
1/4-18
Overall Length
1 9/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 2
1/4-18
Thread Size 1
1/2-20

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Color
Clear
Maximum Operating Pressure
5,250 psi
Compatible Fitting Brands
Air-Way, Parker
Application
Hydraulics
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
System of Measurement
Imperial
Fitting Material
Steel
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
5,250 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.