Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 5/8 in,

  • Mfr # 7305X10X10

  • Zoro # G603575698


product price: $10.49
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
93/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X10X10
Zoro #
G603575698
UPC #
-
Country of Origin
China

Dimensions

Hex Size
93/100 in
Overall Length
1 5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size A
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
7/8-14
Thread Size 2
7/8-14
Thread Size 1
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Application
Hydraulics
Series
Ermeto Flareless
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
3,250 psi
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
Straight
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
3,250 psi
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 7/8-14, Thread Size B 7/8-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.