Strt, Steel, Comp. 5/8 in, Comp. 3/4 in
Mfr # 7325X10X10
Zoro # G703575253
product price: $13.89
/eaKey Features
Specific Fitting Shape
Straight Bulkhead Union
Hex Size
1 3/25 in
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7325X10X10
Zoro #
G703575253
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1 3/25 in
Thread Size B
7/8-14
Overall Length
2 15/32 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size A
7/8-14
Thread Size 1
7/8-14
Fitting Side 2 Tube Outer Diameter
5/8 in
Thread Size 2
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in
Description
Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.