Zoro Homepage

Strt, Steel, Comp. 5/8 in, ORB 7/8 in

  • Mfr # 7315X10X08

  • Zoro # G703575192


product price: $10.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
1 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315X10X08
Zoro #
G703575192
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 in
Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-16
Thread Size A
7/8-14
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-14

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Maximum Operating Pressure
3,250 psi
Color
Clear
System of Measurement
Imperial
Compatible Fitting Brands
Air-Way, Parker
Series
Ermeto Flareless
Fitting Side B Connection Type
MORB
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Application
Hydraulics
Fitting Shape
Straight
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
Operating Pressure - Maximum
3,250 psi
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.