Zoro Homepage

Strt, Steel, Comp. 7/8 in, FNPT 1 in

  • Mfr # 7255X14X12

  • Zoro # G803575672


product price: $17.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 37/100 in
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X14X12
Zoro #
G803575672
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 37/100 in
Pipe Size
3/4 in
Overall Length
1 7/8 in
Thread Size B
3/4-14
Thread Size A
1 3/16-12
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 1
1 3/16-12
Fitting Side 1 Tube Outer Diameter
7/8 in
Thread Size 2
3/4-14

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Application
Hydraulics
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Series
Ermeto Flareless
Fitting Side B Connection Type
FNPT
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Fitting Side A Connection Type
Compression
Color
Clear
Maximum Operating Pressure
2,500 psi
Fitting Shape
Straight
For Media Type
Air, Fuels, Oils
Operating Pressure - Maximum
2,500 psi
Connector Type
Adapter
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 7/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.