Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Comp3/8", Comp1/4", MNPT1/4"

  • Mfr # 1471X6X4X4

  • Zoro # G1333692


product price: $26.39
/ea

Key Features

Connection
Compression Nylon Tube
Material
Brass
Type
Male
Pressure (PSI)
150
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1471X6X4X4
Zoro #
G1333692
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Hex Size
5/8 in
Thread Size
1/4-18
Tube Size
3/8 in to 1/4 in
Overall Length
2 3/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size C
1/4-18
Thread Size A
3/8-18
Fitting Side C Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size 2
1/4"-18
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
3/8"-18
Thread Size 3
1/4"-18

Details

Item
Compression Tee Fitting
Connection
Compression Nylon Tube
Material
Brass
Type
Male
Pressure (PSI)
150
Includes
Nut and Sleeve
Sub-Category
Tees
Standards
DOT FMVSS 571.106, SAE, SAE 100425BA
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air
Fitting Material
Brass
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel-Plated
System of Measurement
Imperial
Specific Fitting Shape
Adapter Tee
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
Material Grade
C36000

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/4-18, Thread Size B 1/4-18, Thread Size A 3/8-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.