Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp 1", Comp 1", Comp 1"

  • Mfr # 7705X16X16X16

  • Zoro # G103575464


product price: $46.89
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Hex Size
1 5/16 in
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7705X16X16X16
Zoro #
G103575464
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Overall Length
3 15/32 in
Thread Size A
1 5/16-12
Fitting Side A Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Thread Size B
1 5/16-12
Thread Size C
1 5/16-12
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Thread Size 1
1 5/16"-12
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
1 5/16"-12
Thread Size 3
1 5/16"-12

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Color
Clear
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Side C Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
Fitting Material
Steel
Fitting Side A Connection Type
Compression
Series
7000 Series Ermeto
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Pressure
2,500 psi
Fitting Shape
Tee
Operating Pressure - Maximum
2,500 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Material Grade
1045
Connector Type
Coupling
For Media Type
Chemicals
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Thread Size C 1 5/16-12, Thread Size B 1 5/16-12, Thread Size A 1 5/16-12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.