Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/2", Comp1/2", FNPT3/8"

  • Mfr # 7655X08X08X06

  • Zoro # G703575505


product price: $15.19
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Hex Size
7/8 in
Finish
Zinc Trivalent
Thread Size A
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7655X08X08X06
Zoro #
G703575505
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/8 in
Thread Size A
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 15/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size C
3/8-18
Thread Size B
3/4-16
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
3/4"-16
Thread Size 1
3/4"-16
Thread Size 3
3/8"-18

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
FNPT
Compatible Fitting Brands
Air-Way, Parker
Fitting Material
Steel
Series
7000 Series Ermeto
Maximum Operating Pressure
4,500 psi
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Minimum Operating Temperature
-30 Degrees F
Color
Clear
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Maximum
450 Degrees F
For Media Type
Chemicals
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
4,500 psi
Material Grade
1045
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
FNPT
Connector Type
Adapter

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 3/8-18, Thread Size B 3/4-16, Thread Size A 3/4-16, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.