Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/2", MNPT1/2", Comp1/2"

  • Mfr # 7755X08X08X08

  • Zoro # G603575452


product price: $16.49
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
7/8 in
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Fitting Side A Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755X08X08X08
Zoro #
G603575452
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
2 27/32 in
Thread Size B
1/2-14
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/2"-14
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Maximum Operating Pressure
4,500 psi
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Color
Clear
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Series
7000 Series Ermeto
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Fitting Side C Connection Type
Compression
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Air-Way, Parker
Fitting Shape
Tee
Operating Temperature - Minimum
-30 Degrees F
Connector Type
Adapter
Material Grade
1045
Operating Temperature - Maximum
450 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
4,500 psi
For Media Type
Chemicals
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 1/2-14, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Parker, Material Grade 1045

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.